Motion
TR96078
933-Series High Speed Steel Chucking Reamer, 4mm Diameter, Straight Flutes, Straight Shank Type, 1" Flute Length
Mi Item #03265416
MFR #TR96078
Price$59.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
933-Series High Speed Steel Chucking Reamer, 4mm Diameter, Straight Flutes, Straight Shank Type, 1" Flute Length
Mi Item #03265416
MFR #TR96078

Mfr description
TR96078 933 4MM (0.1575) S.F. RMER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.20/each

Specifications

Dimensions

  • Flute Length
    1 in
  • Overall Length
    4 in
  • Reamer Diameter
    4 mm
  • Reamer Diameter Decimal Equivalent
    0.1575 in
  • Shank Diameter
    0.151 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Reamer Type
    Chucking Reamer
  • Series
    933
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)