Motion
TC62648
Roughing End Mill - 626 Series, Carbide Material, Uncoated, Square End, 3/4 in Mill Diameter, 2 Flutes, 1-3/4 in Length of Cut
Mi Item #03265550
MFR #TC62648
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roughing End Mill - 626 Series, Carbide Material, Uncoated, Square End, 3/4 in Mill Diameter, 2 Flutes, 1-3/4 in Length of Cut
Mi Item #03265550
MFR #TC62648

Mfr description
TC62648 626 3/4" SE 2FL REG - ALUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    45 °
  • Length of Cut
    1-3/4 in
  • Length Type
    Regular
  • Mill Diameter
    3/4 in
  • Overall Length
    4 in
  • Shank Diameter
    3/4 in

Details

  • Center Cutting
    Center Cutting
  • End Shape
    Square End
  • Finish Coating
    Uncoated
  • Material Grade
    Micrograin
  • Mill Material
    Carbide
  • Number Of Flutes
    2
  • Series
    626
  • Shank Type
    Plain Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)