Motion
TC61408
Square End Mill - 614 Series, Carbide Material, Uncoated Finish/Coating, Single End, 1/8 in Mill Diameter, 5 Flutes, 1/4 in Length of Cut
Mi Item #03265562
MFR #TC61408
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - 614 Series, Carbide Material, Uncoated Finish/Coating, Single End, 1/8 in Mill Diameter, 5 Flutes, 1/4 in Length of Cut
Mi Item #03265562
MFR #TC61408

Mfr description
TC61408 614 1/8 SE 5FL STUB 45' EM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    45 °
  • Length of Cut  
    1/4 in
  • Length Type
    Stub
  • Mill Diameter  
    1/8 in
  • Overall Length
    1-1/2 in
  • Shank Diameter  
    1/8 in

Details

  • Extended Reach
    Does Not Have Extended Reach Neck
  • Finish Coating
    Uncoated
  • Keyway Mill
    No
  • Material Grade
    Micrograin
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    5
  • Series
    614
  • Shank Type
    Plain Round
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)