Overview
Mfr description
TC58077 580 0.077" 4FL SQ MICRO EM
Specifications
- Mill Diameter
- Mill MaterialCarbide
- Finish CoatingUncoated
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral Flute
- Extended ReachDoes Not Have Extended Reach Neck
- Miniature End MillMiniature
- Keyway MillNo
- Helix Angle30 °
- Spiral CutRight Hand Spiral/Right Hand Cut
- Overall Length1-1/2 in
- Shank TypePlain Round
- Series580
- Material GradeMicrograin
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data