Specifications
Dimensions
- Helix Angle30 °
- Length of Cut2-1/4 in
- Length TypeLong
- Mill Diameter1 in
- Overall Length5 in
- Shank Diameter1 in
Details
- Extended ReachNone
- Finish CoatingAlTiN
- Mill MaterialCarbide
- Miniature End MillNo
- Number Of Flutes4
- Series166
- Shank TypePlain Round
- Single Or Double EndSingle
- Spherical EndNon-Spherical End
- Spiral CutRight Hand Spiral/Right Hand Cut
- Straight Or Spiral FluteSpiral
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)