Overview
Mfr description
TC10303 103 3/64 SE 2FL BN STUB EM
Specifications
- Mill Diameter
- Mill MaterialCarbide
- Finish CoatingUncoated
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral FluteSpiral
- Extended ReachNone
- Helix Angle30 °
- Spiral CutRight Hand Spiral/Right Hand Cut
- Miniature End MillNo
- Spherical EndNon-Spherical End
- Overall Length1-1/2 in
- Shank TypePlain Round
- Length TypeStub
- Series103
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data