Overview
Mfr description
CD30321 300 U S.M.DRILL-NAS TYPE C
Specifications
- Cutting DirectionRight Hand Cut
- Drill Bit SizeU
- Flute Length1-13/16 in
- MaterialHigh Speed Steel
- Finish CoatingOxide
- Sheeters DrillSheeters (Single End)
- Point Angle135 °
- Point TypeSplit Point
- Parabolic FlutesNo
- Number Of Flutes2
- Overall Length3-1/8 in
- Shank TypePlain Round
- Coolant DeliveryExternal
- Spiral CutRight Hand Spiral/Right Hand Cut
- Double MarginNo
- Series300
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data