Motion
TB19516
Burr - Double Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 1/2 in Length of Cut, 2-13/64 in Overall Length
MI ITEM #03266354
MFR #TB19516
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Double Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 1/2 in Length of Cut, 2-13/64 in Overall Length
MI ITEM #03266354
MFR #TB19516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TB19516 SD-5 1/2 DC BALL SHP BUR

Specifications

  • Shape
    Ball
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    1/2 in
  • Length of Cut
    1/2 in
  • Shank Diameter
    1/4 in
  • Overall Length
    2-13/64 in
  • End Type
    Radius End
  • Trade Number
    SD-5
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shank Material
    Carbide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought