Motion
TB19503
Burr - Single Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 1/2 in Length of Cut, 2-13/64 in Overall Length
MI ITEM #03266359
MFR #TB19503
Price$45.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Single Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 1/2 in Length of Cut, 2-13/64 in Overall Length
MI ITEM #03266359
MFR #TB19503

Mfr description
TB19503 SD-5 1/2 SC BALL SHP BUR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.50/each

Specifications

Dimensions

  • Head Diameter
    1/2 in
  • Length of Cut
    1/2 in
  • Overall Length
    2-13/64 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Single Cut
  • End Type
    Radius End
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shank Material
    Carbide
  • Shape
    Ball
  • Trade Number
    SD-5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)