Motion
TT94204
Pipe Tap - 792 Series, High Speed Steel Material, Uncoated Finish/Coating, 4 Flutes, 1/2 – 14 Thread Size, NPS
MI ITEM #03266435
MFR #TT94204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 792 Series, High Speed Steel Material, Uncoated Finish/Coating, 4 Flutes, 1/2 – 14 Thread Size, NPS
MI ITEM #03266435
MFR #TT94204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3-1/8 in
  • Shank Diameter
    0.6875 in
  • Thread Length
    1-3/8 in
  • Thread Size
    1/2 – 14

Details

  • Coolant Delivery
    External
  • Extended Shank
    Does Not Have Extended Shank
  • Finish Coating
    Uncoated
  • Interrupted Thread
    Not Interrupted
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Series
    792
  • Tap Type
    Straight Flute
  • Thread Standard
    NPS

Overview

Mfr description
TT94204 792 1/2-14 STR PIPE - NPS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought