Motion
TT94202
Pipe Tap - 792 Series, High Speed Steel Material, Uncoated Finish/Coating, 4 Flutes, 1/4 – 18 Thread Size, NPS
Mi Item #03266437
MFR #TT94202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 792 Series, High Speed Steel Material, Uncoated Finish/Coating, 4 Flutes, 1/4 – 18 Thread Size, NPS
Mi Item #03266437
MFR #TT94202

Mfr description
TT94202 792 1/4-18 STR PIPE - NPS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2-7/16 in
  • Shank Diameter
    0.5625 in
  • Thread Length
    1-1/16 in
  • Thread Size
    1/4 – 18

Details

  • Coolant Delivery
    External
  • Extended Shank
    Does Not Have Extended Shank
  • Finish Coating
    Uncoated
  • Interrupted Thread
    Not Interrupted
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Series
    792
  • Tap Type
    Straight Flute
  • Thread Standard
    NPS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)