Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 792 Series, High Speed Steel Material, Uncoated Finish/Coating, 4 Flutes, 1/8 – 27 Thread Size, NPS
MI ITEM #03266438
MFR #TT94201

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TT94201 792 1/8-27 STR PIPE - NPS

Specifications

  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Tap Type
    Straight Flute
  • Number Of Flutes
    4
  • Thread Length
    3/4 in
  • Thread Standard
    NPS
  • Interrupted Thread
    Not Interrupted
  • Extended Shank
    Does Not Have Extended Shank
  • Coolant Delivery
    External
  • Overall Length
    2-1/8 in
  • Shank Diameter
    0.4375 in
  • Series
    792
  • Thread Size
    1/8 – 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text