Motion
TT93402
Pipe Tap - 775 Series, High Speed Steel Material, Uncoated Finish/Coating, 4 Flutes, 1/8 – 27 Thread Size, NPT
MI ITEM #03266441
MFR #TT93402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 775 Series, High Speed Steel Material, Uncoated Finish/Coating, 4 Flutes, 1/8 – 27 Thread Size, NPT
MI ITEM #03266441
MFR #TT93402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT93402 775 1/8 RS NPT TAPER PIPE

Specifications

  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Tap Type
    Straight Flute
  • Number Of Flutes
    4
  • Thread Length
    3/4 in
  • Thread Standard
    NPT
  • Interrupted Thread
    No
  • Extended Shank
    No
  • Coolant Delivery
    External
  • Overall Length
    2-1/8 in
  • Shank Diameter
    7/16 in
  • Series
    775
  • Thread Size
    1/8 – 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text