Specifications
Dimensions
- Overall Length2-3/8 in
- Shank Diameter0.194 in
- Thread Length7/8 in
- Thread Size#10 – 32
Details
- ChamferPlug
- Coolant DeliveryExternal
- Extended NeckDoes Not Have an Extended Neck
- Finish CoatingUncoated
- MaterialHigh Speed Steel
- Number Of Flutes3
- Series725
- Thread DirectionRight Hand
- Thread Limit/FitH2
- Thread StandardUNF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)