Overview
Mfr description
TT90160 725 8-32 H1 4FL TAPER TAP
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#8 – 32
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNC
- Overall Length2-1/8 in
- Shank Diameter0.168 in
- Series725
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data