Motion
TT90068
Hand Tap - 725 Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, #4 – 40 Thread Size, UNC, Right Hand Direction
MI ITEM #03266489
MFR #TT90068
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 725 Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, #4 – 40 Thread Size, UNC, Right Hand Direction
MI ITEM #03266489
MFR #TT90068

Mfr description
TT90068 725 4-40 H1 3FL TAPER TAP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1-7/8 in
  • Shank Diameter
    0.141 in
  • Thread Length  
    9/16 in
  • Thread Size
    #4 – 40

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    725
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H1
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)