Motion
TC29532
Roughing End Mill - 295 Series, Carbide Material, AlTiN, Square End, 1/2 in Mill Diameter, 4 Flutes, 1-1/4 in Length of Cut
MI ITEM #03267061
MFR #TC29532
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roughing End Mill - 295 Series, Carbide Material, AlTiN, Square End, 1/2 in Mill Diameter, 4 Flutes, 1-1/4 in Length of Cut
MI ITEM #03267061
MFR #TC29532

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TC29532 295 1/2" S.C. RGHER ALTIN

Specifications

  • Mill Diameter
    1/2 in
  • Mill Material
    Carbide
  • Finish Coating
    AlTiN
  • End Shape
    Square End
  • Length of Cut
    1-1/4 in
  • Number Of Flutes
    4
  • Shank Diameter
    1/2 in
  • Pitch
    Fine
  • Helix Angle
    30 °
  • Overall Length
    3 in
  • Shank Type
    Plain Round
  • Series
    295
  • Material Grade
    Micrograin
  • Length Type
    Regular

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought