Specifications
Dimensions
- Helix Angle30 °
- Length of Cut3 in
- Length TypeExtra Long
- Mill Diameter1/2 in
- Overall Length6 in
- Shank Diameter1/2 in
Details
- Extended ReachDoes Not Have Extended Reach Neck
- Finish CoatingUncoated
- Keyway MillNo
- Material GradeMicrograin
- Mill MaterialCarbide
- Miniature End MillNo
- Number Of Flutes2
- Series170
- Shank TypePlain Round
- Single Or Double EndSingle
- Spiral CutRight Hand Spiral/Right Hand Cut
- Straight Or Spiral FluteSpiral
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)