Motion
TC15108
Square End Mill - 151 Series, Carbide Material, AlTiN Finish/Coating, Single End, 1/8 in Mill Diameter, 2 Flutes, 3/4 in Length of Cut
Mi Item #03267145
MFR #TC15108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - 151 Series, Carbide Material, AlTiN Finish/Coating, Single End, 1/8 in Mill Diameter, 2 Flutes, 3/4 in Length of Cut
Mi Item #03267145
MFR #TC15108

Mfr description
TC15108 151 1/8 SE 2FL LONG ALTIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    3/4 in
  • Length Type
    Long
  • Mill Diameter  
    1/8 in
  • Overall Length
    2-1/4 in
  • Shank Diameter  
    1/8 in

Details

  • Extended Reach
    Does Not Have Extended Reach Neck
  • Finish Coating
    AlTiN
  • Keyway Mill
    No
  • Material Grade
    Micrograin
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    2
  • Series
    151
  • Shank Type
    Plain Round
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)