Specifications
Dimensions
- Helix Angle30 °
- Length of Cut9/16 in
- Length TypeStub
- Mill Diameter3/8 in
- Overall Length2-1/2 in
- Shank Diameter3/8 in
Details
- Extended ReachDoes Not Have Extended Reach Neck
- Finish CoatingAlTiN
- Keyway MillNo
- Material GradeMicrograin
- Mill MaterialCarbide
- Miniature End MillNo
- Number Of Flutes4
- Series149
- Shank TypePlain Round
- Single Or Double EndDouble
- Spiral CutRight Hand Spiral/Right Hand Cut
- Straight Or Spiral FluteSpiral
Overview
Mfr description
TC14924 149 3/8 DE 4FL STUB ALTIN