Specifications
Dimensions
- Helix Angle30 °
- Length of Cut25 mm
- Length TypeRegular
- Mill Diameter11 mm
- Overall Length75 mm
- Shank Diameter12 mm
Details
- Extended ReachDoes Not Have Extended Reach Neck
- Finish CoatingUncoated
- Keyway MillNo
- Material GradeMicrograin
- Mill MaterialCarbide
- Miniature End MillNo
- Number Of Flutes4
- Series118
- Shank TypePlain Round
- Single Or Double EndSingle
- Spiral CutRight Hand Spiral/Right Hand Cut
- Straight Or Spiral FluteSpiral