Motion
TC11627
Ball End Mill - 116 Series, Carbide Material, 27/64 in Mill Dia., 1 in Cutting Length, 7/16 in Shank Dia., 2-3/4 in Overall Length
MI ITEM #03267183
MFR #TC11627
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 116 Series, Carbide Material, 27/64 in Mill Dia., 1 in Cutting Length, 7/16 in Shank Dia., 2-3/4 in Overall Length
MI ITEM #03267183
MFR #TC11627

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TC11627 116 27/64 SE 4FL BN ALTIN

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    AlTiN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Spiral
  • Extended Reach
    None
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Miniature End Mill
    No
  • Spherical End
    Non-Spherical End
  • Overall Length
    2-3/4 in
  • Shank Type
    Plain Round
  • Length Type
    Regular
  • Series
    116

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text