Motion
TC10932
Square End Mill - 109 Series, Carbide Material, AlTiN Finish/Coating, Single End, 1/2 in Mill Diameter, 4 Flutes, 5/8 in Length of Cut
MI ITEM #03267216
MFR #TC10932
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - 109 Series, Carbide Material, AlTiN Finish/Coating, Single End, 1/2 in Mill Diameter, 4 Flutes, 5/8 in Length of Cut
MI ITEM #03267216
MFR #TC10932

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TC10932 109 1/2 SE 4FL STUB ALTIN

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    AlTiN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    2-1/2 in
  • Shank Type
    Plain Round
  • Length Type
    Stub
  • Series
    109
  • Material Grade
    Micrograin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought