Motion
TC10724
Ball End Mill - 107 Series, Carbide Material, 3/8 in Mill Dia., 5/8 in Cutting Length, 3/8 in Shank Dia., 2 in Overall Length
MI ITEM #03267223
MFR #TC10724
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 107 Series, Carbide Material, 3/8 in Mill Dia., 5/8 in Cutting Length, 3/8 in Shank Dia., 2 in Overall Length
MI ITEM #03267223
MFR #TC10724

Mfr description
TC10724 107 3/8 SE 4FL BN STUB EM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    5/8 in
  • Length Type
    Stub
  • Mill Diameter  
    3/8 in
  • Overall Length
    2 in
  • Shank Diameter  
    3/8 in

Details

  • Extended Reach
    None
  • Finish Coating
    Uncoated
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    107
  • Shank Type
    Plain Round
  • Single Or Double End  
    Single
  • Spherical End
    Non-Spherical End
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)