Motion
TT90506
Hand Tap - 725 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1/2 – 13 Thread Size, UNC, Right Hand Direction
MI ITEM #03267410
MFR #TT90506
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 725 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1/2 – 13 Thread Size, UNC, Right Hand Direction
MI ITEM #03267410
MFR #TT90506

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3-3/8 in
  • Shank Diameter
    0.367 in
  • Thread Length  
    1-21/32 in
  • Thread Size
    1/2-13

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    725
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC

Overview

Mfr description
TT90506 725 1/2-13 H3 4FL BOTTOM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought