Motion
TT90325
Hand Tap - 725 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1/4 – 20 Thread Size, UNC, Right Hand Direction
MI ITEM #03267418
MFR #TT90325
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 725 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1/4 – 20 Thread Size, UNC, Right Hand Direction
MI ITEM #03267418
MFR #TT90325

Mfr description
TT90325 725 1/4-20 H3 4FL BOTTOM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Shank Diameter
    0.255 in
  • Thread Length  
    1 in
  • Thread Size
    1/4 – 20

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    725
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)