Specifications
Dimensions
- Overall Length1-7/8 in
- Shank Diameter0.141 in
- Thread Length9/16 in
- Thread Size#4 – 48
Details
- ChamferPlug
- Coolant DeliveryExternal
- Extended NeckDoes Not Have an Extended Neck
- Finish CoatingUncoated
- MaterialHigh Speed Steel
- Number Of Flutes3
- Series725
- Thread DirectionRight Hand
- Thread Limit/FitH2
- Thread StandardUNF
Overview
Mfr description
TT90085 725 4-48 H2 3FL PLUG TAP