Motion
TR94854
933-Series High Speed Steel Chucking Reamer, 0.5005" Diameter, Straight Flutes, Straight Shank Type, 8 Flutes
MI ITEM #03267624
MFR #TR94854
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
933-Series High Speed Steel Chucking Reamer, 0.5005" Diameter, Straight Flutes, Straight Shank Type, 8 Flutes
MI ITEM #03267624
MFR #TR94854

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    2 in
  • Overall Length
    6 in
  • Reamer Diameter
    0.5005 in
  • Reamer Diameter Decimal Equivalent
    0.5005 in
  • Shank Diameter
    0.4355 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Number Of Flutes
    8
  • Reamer Type
    Chucking Reamer
  • Series
    933
  • Shank Type
    Straight

Overview

Mfr description
TR94854 933 0.5005 HSS S.F. RMER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought