Overview
Mfr description
TT94012 788 3/4-14 TP PIPE NPTF
Specifications
- Finish CoatingUncoated
- MaterialHigh Speed Steel
- Tap TypeStraight Flute
- Number Of Flutes5
- Thread Length1-3/8 in
- Thread StandardNPTF
- Interrupted ThreadInterrupted
- Extended ShankDoes Not Have Extended Shank
- Coolant DeliveryExternal
- Overall Length3-1/4 in
- Shank Diameter0.9063 in
- Series788
- Thread Size3/4 – 14
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data