Overview
Mfr description
TT94006 788 1/4-18 TP PIPE NPTF
Specifications
- Finish CoatingUncoated
- MaterialHigh Speed Steel
- Tap TypeStraight Flute
- Number Of Flutes5
- Thread Length1-1/16 in
- Thread StandardNPTF
- Interrupted ThreadInterrupted
- Extended ShankDoes Not Have Extended Shank
- Coolant DeliveryExternal
- Overall Length2-7/16 in
- Shank Diameter0.5625 in
- Series788
- Thread Size1/4 – 18
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data