Overview
Mfr description
TT94002 788 1/8-27 TP PIPE NPTF
Specifications
- Finish CoatingUncoated
- MaterialHigh Speed Steel
- Tap TypeStraight Flute
- Number Of Flutes5
- Thread Length3/4 in
- Thread StandardNPTF
- Interrupted ThreadInterrupted
- Extended ShankDoes Not Have Extended Shank
- Coolant DeliveryExternal
- Overall Length2-1/8 in
- Shank Diameter0.4375 in
- Series788
- Thread Size1/8 – 27
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data