Motion
TC19508
195-Series Straight-Flute & Die Drill Bit, Drill Bit Size: 1/8", Flute Length: 3/4", Material: Carbide
Mi Item #03269070
MFR #TC19508
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
195-Series Straight-Flute & Die Drill Bit, Drill Bit Size: 1/8", Flute Length: 3/4", Material: Carbide
Mi Item #03269070
MFR #TC19508

Mfr description
TC19508 195 1/8 STR FLUTE DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    1/8 in
  • Flute Length
    3/4 in
  • Overall Length
    2 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide
  • Number Of Flutes
    2
  • Point Angle
    140 °
  • Point Type
    Split Point
  • Series
    195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)