Specifications
Dimensions
- Helix Angle30 °
- Length of Cut1/2 in
- Length TypeStub
- Mill Diameter5/16 in
- Overall Length2-1/2 in
- Shank Diameter5/16 in
Details
- Extended ReachDoes Not Have Extended Reach Neck
- Finish CoatingUncoated
- Keyway MillNo
- Material GradeMicrograin
- Mill MaterialCarbide
- Miniature End MillNo
- Number Of Flutes4
- Series145
- Shank TypePlain Round
- Single Or Double EndDouble
- Spiral CutRight Hand Spiral/Right Hand Cut
- Straight Or Spiral FluteSpiral
Overview
Mfr description
TC14520 145 5/16 DE 4FL STUB EM