Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - 125 Series, Carbide Material, Uncoated Finish/Coating, Double End, 1/4 in Mill Diameter, 4 Flutes, 5/8 in Length of Cut
MI ITEM #03269115
MFR #TC12516

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TC12516 125 1/4 DE 4FL END MILL

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    3-1/2 in
  • Shank Type
    Weldon Flat
  • Length Type
    Regular
  • Series
    125
  • Material Grade
    Micrograin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text