Motion
CD44217
Jobber Length Drill Bit - 440 Series, #17, High Speed Steel Material, 2-3/16 in Flute, 135 ° Point Angle, 3-3/8 in OAL
MI ITEM #03269238
MFR #CD44217
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 440 Series, #17, High Speed Steel Material, 2-3/16 in Flute, 135 ° Point Angle, 3-3/8 in OAL
MI ITEM #03269238
MFR #CD44217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CD44217 440 N17 J.L.-HEAVY DUTY

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Number Of Flutes
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    0.173 in
  • Series
    440
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought