Overview
Mfr description
TT93820 787 2" TAPER PIPE-NPTF
Specifications
- Finish CoatingUncoated
- MaterialHigh Speed Steel
- Tap TypeStraight Flute
- Number Of Flutes7
- Thread Length1-3/4 in
- Thread StandardNPTF
- Interrupted ThreadNot Interrupted
- Extended ShankDoes Not Have Extended Shank
- Coolant DeliveryExternal
- Overall Length4-1/2 in
- Shank Diameter1.875 in
- Series787
- Thread Size2 – 11-1/2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data