Motion
TT90524
Hand Tap - 725 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1/2 – 20 Thread Size, UNF, Right Hand Direction
MI ITEM #03269281
MFR #TT90524
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 725 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1/2 – 20 Thread Size, UNF, Right Hand Direction
MI ITEM #03269281
MFR #TT90524

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT90524 725 1/2-20 H3 4FL PLUG

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    1/2 – 20
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNF
  • Overall Length
    3-3/8 in
  • Shank Diameter
    0.367 in
  • Series
    725

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text