Motion
TC99527
Square End Mill - 995 Series, Carbide Material, AlTiN Finish/Coating, Single End, 27/64 in Mill Diameter, 4 Flutes, 1 in Length of Cut
Mi Item #03269311
MFR #TC99527
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - 995 Series, Carbide Material, AlTiN Finish/Coating, Single End, 27/64 in Mill Diameter, 4 Flutes, 1 in Length of Cut
Mi Item #03269311
MFR #TC99527

Mfr description
TC99527 995 27/64 SE 4FL ALTIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1 in
  • Length Type
    Regular
  • Mill Diameter  
    27/64 in
  • Overall Length
    2-3/4 in
  • Shank Diameter  
    7/16 in

Details

  • Extended Reach
    Does Not Have Extended Reach Neck
  • Finish Coating
    AlTiN
  • Keyway Mill
    No
  • Material Grade
    Micrograin
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    995
  • Shank Type
    Plain Round
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)