Motion
TC87311
870-Series Carbide Chucking Reamer, 1/4" Diameter, Straight Flutes, Straight Shank Type, 1" Flute Length
MI ITEM #03269344
MFR #TC87311
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
870-Series Carbide Chucking Reamer, 1/4" Diameter, Straight Flutes, Straight Shank Type, 1" Flute Length
MI ITEM #03269344
MFR #TC87311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TC87311 870 1/4 CARBIDE REAMER

Specifications

  • Reamer Diameter
    1/4 in
  • Reamer Type
    Chucking Reamer
  • Flute Type
    Straight
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Shank Type
    Straight
  • Flute Length
    1 in
  • Number Of Flutes
    4
  • Overall Length
    3 in
  • Shank Diameter
    1/4 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Series
    870
  • Reamer Diameter Decimal Equivalent
    0.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text