Motion
TC19240
Jobber Length Drill Bit - 190 Series, #40, Carbide Material, 1 in Flute, 118 ° Point Angle, 2 in OAL
MI ITEM #03269466
MFR #TC19240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 190 Series, #40, Carbide Material, 1 in Flute, 118 ° Point Angle, 2 in OAL
MI ITEM #03269466
MFR #TC19240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TC19240 190 N40 S.C. REG DRILL

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Number Of Flutes
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    25 °
  • Cutting Direction
    Right Hand Cut
  • Spiral Type
    Regular Spiral
  • Double Margin
    No
  • Shank Diameter
    0.098 in
  • Series
    190
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought