Overview
Mfr description
TC10117 101 17/64 SE 2FL ALTIN
Specifications
- Mill Diameter
- Mill MaterialCarbide
- Finish CoatingAlTiN
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral Flute
- Extended ReachDoes Not Have Extended Reach Neck
- Miniature End MillNo
- Keyway MillNo
- Helix Angle30 °
- Spiral CutRight Hand Spiral/Right Hand Cut
- Overall Length2-1/2 in
- Shank TypePlain Round
- Length TypeRegular
- Series101
- Material GradeMicrograin
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data