Motion
TC87278
870-Series Carbide Chucking Reamer, #2 Diameter, Straight Flutes, Straight Shank Type, 1" Flute Length, 4 Flutes
MI ITEM #03269658
MFR #TC87278
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
870-Series Carbide Chucking Reamer, #2 Diameter, Straight Flutes, Straight Shank Type, 1" Flute Length, 4 Flutes
MI ITEM #03269658
MFR #TC87278

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TC87278 870 N2 CARBIDE REAMER

Specifications

  • Reamer Diameter
    #2
  • Reamer Type
    Chucking Reamer
  • Flute Type
    Straight
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Shank Type
    Straight
  • Flute Length
    1 in
  • Number Of Flutes
    4
  • Overall Length
    3 in
  • Shank Diameter
    0.221 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Series
    870
  • Reamer Diameter Decimal Equivalent
    0.221 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text