Specifications
Dimensions
- Helix Angle30 °
- Length of Cut3/4 in
- Length TypeRegular
- Mill Diameter5/16 in
- Overall Length3-1/2 in
- Shank Diameter3/8 in
Details
- Extended ReachDoes Not Have Extended Reach Neck
- Finish CoatingAlTiN
- Keyway MillNo
- Material GradeMicrograin
- Mill MaterialCarbide
- Miniature End MillNo
- Number Of Flutes4
- Series126
- Shank TypeWeldon Flat
- Single Or Double EndDouble
- Spiral CutRight Hand Spiral/Right Hand Cut
- Straight Or Spiral FluteSpiral