Overview
Mfr description
CD40255 400 N55 J.L.DRILL
Specifications
- Drill Bit Size
- Flute Length
- MaterialHigh Speed Steel
- Finish CoatingOxide
- Number Of Flutes
- Overall Length
- Point Angle
- Parabolic FlutesNo
- Shank TypePlain Round
- Coolant DeliveryExternal
- Spiral CutRight Hand Spiral/Right Hand Cut
- Cutting DirectionRight Hand Cut
- Double MarginNo
- Shank Diameter0.052 in
- Series400
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data