Motion
ANB1-03
SILENCER, HIGH NOISE REDUCTION
MI ITEM #03270400
MFR #ANB1-03
Price$8.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SILENCER, HIGH NOISE REDUCTION
MI ITEM #03270400
MFR #ANB1-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.45/each

Specifications

Dimensions

  • Hex Size
    21 mm
  • Overall Length  
    93 mm
  • Port Size
    3/8 BSPT

Details

  • Country of Origin
    JP
  • Noise Reduction
    38 dB
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Standards Met
    JIS

Overview

Mfr description
ANB1-03 SILENCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought