Motion
K3F3
K-Series Hydraulic Plug - Steel Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 4000 psi PSI, 3/8 in Body Size, Buna-N Seal
MI ITEM #03270518
MFR #K3F3
Price$11.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K-Series Hydraulic Plug - Steel Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 4000 psi PSI, 3/8 in Body Size, Buna-N Seal
MI ITEM #03270518
MFR #K3F3

Mfr description
K3F3 3/8" MALE CPLG 3/8"-18 NPTF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.34/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in
  • Hex
    7/8 in
  • Length
    1.70 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    18270 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • Flow Rate
    7 gpm
  • Hose Connection Type
    Female NPTF
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 7241-A
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    4000 psi
  • Working Pressure Range
    3001 to 4000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)