Motion
02-329706
EPV10-A-8H-V-12D-M-U-10 Proportional Valves
Mi Item #03270612
MFR #02-329706
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPV10-A-8H-V-12D-M-U-10 Proportional Valves
Mi Item #03270612
MFR #02-329706

Mfr description
EPV10-A-8H-V-12D-M-U-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    6.33 in
  • Overall Width
    2.00 in
  • Port Size
    12.7 MM

Details

  • Action
    Direct
  • Actuation
    Hydraulic
  • Coil Termination
    DIN43650
  • Connection Gender
    Female
  • Diode
    No
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Flow Control
  • Housing Material
    Aluminum
  • Leakage
    10 cc/min
  • Manufacturer Catalog Number
    02-329706
  • Max Operating Temperature
    +194 °F
  • Maximum Flow Rate
    30 L/min
  • Maximum Operating Pressure
    210 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -30°C to +90 °C
  • Operation
    Direct Acting
  • Override Type
    Push Pin Type Manual Override
  • Port Type
    SAE
  • Recommended Filtration Level
    15/13/11
  • Seal Material
    Buna-N
  • Style
    Poppet
  • Supply Voltage
    12 V
  • Valve Material
    Steel
  • Viscosity Range
    10 to 800 cSt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)