Motion
ARM2000-4A2-01G

SMC CORP OF AMERICA
ARM2000-4A2-01G

ARM REGULATOR, MANIFOLD with 4 Stations
MI ITEM #03270641
MFR #ARM2000-4A2-01G
List Price$245.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM2000-4A2-01G

ARM REGULATOR, MANIFOLD with 4 Stations
MI ITEM #03270641
MFR #ARM2000-4A2-01G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$245.45/each for your price

Overview

Mfr description
ARM2000-4A2-01G REG W/METRIC GAUGE
  • Regulator manifold series, metric
  • Small size pressure gauge ø15
  • 4 connection methods
  • Maximum operating pressure: 0.8MPa

Specifications

  • Supply Type
    Centralized Supply
  • Number Of Stations
  • Set Pressure Range
    7 to 100 psi
  • Maximum Set Pressure
    101.5 psi
  • Included Options
    Pressure Gauge
  • Inlet Port Type
    Straight
  • Outlet Port Type
    Straight
  • Maximum Operating Pressure
    116 psi
  • Outlet Port Size
    1/8 in
  • Body Size
    2000
  • Inlet Port Size
    1/8 in
  • Thread Standard
    Rc
  • Piping Type
    A2 (IN: Common OUT: Main Body)
  • Size
    2
  • Series/System
    ARM1000/2000
  • Weight
    783.96 g
  • Product Type
    Manifold Mount Air Regulators
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text