Motion
SGN148
Safety or Facility Sign or Label - Application: Hazardous Materials, 10 in High, 10 in Wide
MI ITEM #03270660
MFR #SGN148
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Hazardous Materials, 10 in High, 10 in Wide
MI ITEM #03270660
MFR #SGN148

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SGN148 LABEL

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    Write-On HazMat Identification - NFPA Diamond
  • Message Or Symbol
    Symbol Only
  • Shape
    Diamond
  • Material
    Vinyl
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black/Blue/Red/Yellow on White
  • Height
    10 in
  • Width
    10 in
  • Number Of Sides
    1
  • Standards Met
    29 CFR 1910.1200
  • Includes
    (5) Sets of Symbols
  • Symbol Type
    NFPA Diamond Symbol
  • Mounting
    Adhesive Backed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text