1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
908731
HDA 4746-A-400-000
Mi Item #
03270714
MFR #
908731
Price
$1,193.07
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Sensors and Switches
Transducers
HYDAC CORP 908731
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
908731
HDA 4746-A-400-000
Mi Item #
03270714
MFR #
908731
Mfr description
HDA 4746-A-400-000
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,193
.07
/each
Add to Cart
Specifications
Dimensions
Weight
0.320 lbs
Details
Accuracy
± 0.5
Output
4 to 20 mA
Pressure Range
0 to 400 bar
Series
HDA 4700
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items